Plug, 5-20P, 20A, 125V

LEVITON |Zoro #: G1433957|Mfr #: 8315-CAT

$14.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G1433957 Mfr #: 8315-CAT
Wiring Style: StandardAntimicrobial: No
Voltage: 125VACIP Rating: Not Rated
Material: NylonNumber of Wires: 3
Number of Poles: 2Standards: UL/CSA
Cord Size: 0.245" to 0.700"Phase: 1
Item: Angle Straight Blade PlugHP: 1.0
Color: TransparentAmps: 20
NEMA Configuration: 5-20PGrade: Hospital
Country of Origin (subject to change): United States

Product Description

Angle Straight Blade Plug, Wiring Style Standard, Antimicrobial No, 20 Amps, NEMA Configuration 5-20P, Number of Poles 2, Number of Wires 3, Voltage 125VAC, HP 1.0, Color Transparent, Hospital Grade, Material Nylon, IP Rating Not Rated, Cord Size 0.245 In. to 0.700 In., Phase 1, Standards UL/CSA

Product Reviews

Save 15% when you sign up for Z-mail.