DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Plug, 6-15P, 15A, 250V 1 Phase

LEVITON| Zoro #: G0590536| Mfr #: 14W49

$17.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0590536 Mfr #: 14W49
Wiring Style: StandardAntimicrobial: No
Special Features: Corrosion ResistantItem: Straight Blade Plug
Material: Ethylene Propylene Thermoplastic RubberGrade: Industrial
Color: YellowIP Rating: 67
Number of Poles: 2Standards: UL/CSA/NOM/NEMA WD-6/ANSI C-73
Voltage: 250VACNEMA Configuration: 6-15P
Cord Size: 0.375" to 0.655"Number of Wires: 3
HP: 1.5Amps: 15
Country of Origin (subject to change): United States

Product Description

Straight Blade Plug, Wiring Style Standard, Antimicrobial No, 15 Amps, NEMA Configuration 6-15P, Number of Poles 2, Number of Wires 3, Voltage 250VAC, HP 1.5, Color Yellow, Industrial Grade, Material Ethylene Propylene Thermoplastic Rubber, IP Rating 67, Cord Size 0.375 In. to 0.655 In., Phase 1, Special Features Corrosion Resistant, Standards UL/CSA/NOM/NEMA WD-6/ANSI C-73

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.