DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Plug, 6-15P, 15A, 250V

LEVITON| Zoro #: G2435632| Mfr #: 5666-C

$6.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2435632 Mfr #: 5666-C
Wiring Style: StandardAntimicrobial: No
Number of Wires: 3Number of Poles: 2
Standards: UL 498 File E13399/UL Fed Spec WC-596 File E13393/CSA C22.2 No. 42 File LR-406/NOM 057/NEMA WD-6/ANSI C-73Item: Straight Blade Plug
Voltage: 250VACAmps: 15
NEMA Configuration: 6-15PGrade: Industrial
Color: Black/WhiteHP: 1.5
IP Rating: Not RatedSpecial Features: Ergonomic, Fluted Body Design
Cord Size: 0.245" to 0.700"Phase: 1
Material: NylonCountry of Origin (subject to change): United States

Product Description

Straight Blade Plug, Wiring Style Standard, Antimicrobial No, 15 Amps, NEMA Configuration 6-15P, Number of Poles 2, Number of Wires 3, Voltage 250VAC, HP 1.5, Color Black/White, Industrial Grade, Material Nylon, IP Rating Not Rated, Cord Size 0.245 In. to 0.700 In., Phase 1, Special Features Ergonomic, Fluted Body Design, Standards UL 498 File E13399/UL Fed Spec WC-596 File E13393/CSA C22.2 No. 42 File LR-406/NOM 057/NEMA WD-6/ANSI C-73

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.