Plug, 6-20P, 20A, 250V

LEVITON| Zoro #: G0290814| Mfr #: 5466-C

$6.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0290814 Mfr #: 5466-C
Wiring Style: StandardAntimicrobial: No
IP Rating: Not RatedItem: Straight Blade Plug
Cord Size: 0.245" to 0.700"Material: Nylon
Number of Wires: 3Phase: 1
Number of Poles: 2Amps: 20
Standards: UL 498 File E13399/UL Fed Spec WC-596 File E13393/CSA C22.2 No. 42 File LR-406/NOM 057/NEMA WD-6/ANSI C-73Item: Straight Blade Plug
Voltage: 250VACAmps: 20
NEMA Configuration: 6-20PGrade: Industrial
Color: Black/WhiteHP: 2.0
Special Features: Ergonomic, Fluted Body DesignCountry of Origin (subject to change): United States

Product Description

Straight Blade Plug, Wiring Style Standard, Antimicrobial No, 20 Amps, NEMA Configuration 6-20P, Number of Poles 2, Number of Wires 3, Voltage 250VAC, HP 2.0, Color Black/White, Industrial Grade, Material Nylon, IP Rating Not Rated, Cord Size 0.245 In. to 0.700 In., Phase 1, Special Features Ergonomic, Fluted Body Design, Standards UL 498 File E13399/UL Fed Spec WC-596 File E13393/CSA C22.2 No. 42 File LR-406/NOM 057/NEMA WD-6/ANSI C-73

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.