Plug, 600V, 30A, L17-30P, 3P, 4W, 3PH

LEVITON |Zoro #: G1422005|Mfr #: 28W77

$59.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1422005 Mfr #: 28W77
Wiring Style: StandardAntimicrobial: No
Special Features: WetguardNEMA Rating: 3, 3S, 4, 4X, 6, 6P
Item: Watertight Locking PlugGrade: Industrial
Color: YellowPhase: 3
Shrouded / Non-Shrouded: Non-ShroudedAmps: 30
Standards: UL/CSA/NOM/NEMA WD-6/ANSI C-73Voltage: 600VAC
NEMA Configuration: L17-30PCord Size: 0.655" to 0.785"
Number of Wires: 4Number of Poles: 3
Material: Santoprene TPVHP: -
IP Rating: 67Country of Origin (subject to change): United States

Product Description

Watertight Locking Plug, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial Grade, Voltage 600VAC, Number of Poles 3, Number of Wires 4, NEMA Configuration L17-30P, Color Yellow, 30 Amps, Cord Size 0.655 In. to 0.785 In., IP Rating 67, 3 Phase, HP -, Material Santoprene TPV, NEMA Rating 3, 3S, 4, 4X, 6, 6P, Antimicrobial No, Special Features Wetguard

Product Reviews

Save 15% when you sign up for Z-mail.