Plug, 7-15P, 15A, 277V 1 Phase

LEVITON| Zoro #: G1011604| Mfr #: 14W34

$18.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1011604 Mfr #: 14W34
Wiring Style: StandardAntimicrobial: No
Special Features: Corrosion resistantItem: Straight Blade Plug
Material: Ethylene Propylene Thermoplastic RubberGrade: Industrial
Color: yellowIP Rating: 67
Number of Poles: 2Standards: UL/CSA/NOM/NEMA WD-6/ANSI C-73
Amps: 15Voltage: 277VAC
NEMA Configuration: 7-15PCord Size: 0.375" to 0.655"
Number of Wires: 3HP: 2.0
Country of Origin (subject to change): United States

Product Description

This straight blade plug from Leviton is sure to get you amped up about your electrical outlets.This straight blade plug has a 7-15p NEMA configuration with a voltage of 277VAC and an amperage of 15. It has 2 poles and 3 wires.This has a grade of industrial. It is made of ethylene propylene thermoplastic rubber material.

Product Reviews

Save 15%. Sign up for Z-mail.