Preset 5-Button Timer Switch, 30 Minute

LEVITON| Zoro #: G1659497| Mfr #: LTB30-1LZ

$31.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1659497 Mfr #: LTB30-1LZ
Watts: 1800Standards: UL/CSA
Number of Gangs: 1Item: Wall Switch Timer
Length: 4-1/8"Type of Switch: Electronic
Color: White, Ivory, Light AlmondVoltage: 120VAC
Number of Poles: 1HP @ 120V: 1
Depth: 1-1/2"Width: 2-3/8"
Style: Wall SwitchItem: Wall Switch Timer
Min. Time Setting: 5 min.Max. Time Setting: 30 min.
Max. On/Off Cycles: 1Watts: 1800
Amps: 20Type of Switch: Electronic
Color: White, Ivory, Light AlmondCountry of Origin (subject to change): China

Product Description

Wall Switch Timer, Min. Time Setting 5 min., Max. Time Setting 30 min., Max. On/Off Cycles 1, Voltage 120VAC, Watts 1800, Amps 20, 1-Pole/3-Way, HP @ 120V 1, Type of Switch Electronic, Color White, Ivory, Light Almond, Length 4-1/8 In., Width 2-3/8 In., Style Wall Switch, Depth 1-1/2 In., Number of Gangs 1, Standards UL/CSA

Product Reviews