DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Probe, Phone Speaker

LEVITON| Zoro #: G0280244| Mfr #: 49561-SSP

$50.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Application: Cable/Wire and Pair Tracing and Tone Detection
Item: Speaker Probe
Includes: 9V Battery, Duckbill Tip and Needlepoint Tip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0280244 Mfr #: 49561-SSP
Application: Cable/Wire and Pair Tracing and Tone DetectionItem: Speaker Probe
Includes: 9V Battery, Duckbill Tip and Needlepoint TipFor Use With: Any Tone Generator
Country of Origin (subject to change): United States

Description

Phone Speaker Probe, Inductive Type, Includes On/Off Switch and Volume Control

Reviews