Gift buying made easy: Shop Zoro.com Gift Certificates

Pull Chain Fixture Switch, 4 Position

LEVITON| Zoro #: G2394551| Mfr #: 1689-50

$3.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2394551 Mfr #: 1689-50
Contact Form: SP3TStandards: UL Listed E7458, CSA Certified LR3413
Stem Dia. and Thread Size: 3/8" x 27 threads per inchSwitch Function: OFF, 1 ON, 2 ON, 1 & 2 ON
Item: Pull Chain Fixture Switch, 4 PositionStem Length: 1/2"
AC Contact Rating: 3A @ 250V, 6A @ 125V, 3A @ 125V AC-LColor: Black, Blue, Red Leads
Number of Connections: 3Mounting Hole: 3/8" Dia.
Terminals: 6" LeadsRecommended Use: Ceiling Fans/Light Fixtures, Mounts on Panels 27/32" Thick. NOT for Multi-Speed Drive Motors
Item: Pull Chain Fixture Switch, 4 PositionStandards: UL Listed E7458, CSA Certified LR3413
Country of Origin (subject to change): China

Product Description

Pull Chain Fixture Switch, 4 Position, Contact Form SP3T, Number of Connections 3, Switch Function OFF, 1 ON, 2 ON, 1 & 2 ON, 6 In. Leads Terminals, Mounting Hole 3/8 In. Dia., AC Contact Rating 3A @ 250V, 6A @ 125V, 3A @ 125V AC-L, Stem Length 1/2 In., Stem Dia. and Thread Size 3/8 In. x 27 threads per inch, Recommended Use Ceiling Fans/Light Fixtures, Mounts on Panels 27/32 In. Thick. NOT for Multi-Speed Drive Motors, Color Black, Blue, Red Leads

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.