Receptacle, Deco, 15A, 5-15R, 125V, Blue

LEVITON| Zoro #: G1580311| Mfr #: 5280-B

$26.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1580311 Mfr #: 5280-B
Voltage: 125VACSub-Category: Duplex Receptacles
Wiring Method: Back and SideAccessory Group: -
Weather Resistant: NoPower Indicator: Yes
Number of Gangs: 1Phase: 1
Number of Poles: 2Outlet Type: Decorator
Number of Wires: 3Surge Suppression: Yes
Mounting Type: FlushBoot Code: -
Item: ReceptacleTamper Resistant: No
Standards: UL Listed 498, UL 1449 3rd Edition Listed, CSA C22.2 Certified Type 3, ANSI C-73, NEMA WD-6, NOM 057Amps: 15
NEMA Configuration: 5-15RColor: Blue
HP: 0.5Application Environment: Commercial Environments
Material: Thermoplastic NylonCountry of Origin (subject to change): Mexico

Product Description

Receptacle, Commercial Environments Application Environment, 15 Amps, 5-15R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression Yes, Outlet Type Decorator, Mounting Type Flush, Phase 1, HP 0.5, Color Blue, Material Thermoplastic Nylon, Wiring Method Back and Side, Power Indicator Yes, Standards UL Listed 498, UL 1449 3rd Edition Listed, CSA C22.2 Certified Type 3, ANSI C-73, NEMA WD-6, NOM 057, Number of Gangs 1

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.