KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

15A Duplex Decorator Receptacle 125VAC 5-15R IV

LEVITON| Zoro #: G1375403| Mfr #: 5280-I

$27.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Phase: 1
Voltage: 125VAC
Color: Ivory
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1375403 Mfr #: 5280-I
Phase: 1Voltage: 125VAC
Color: IvoryNumber of Gangs: 1
Amps: 15Surge Suppression: Yes
Power Indicator: YesHP: 0.5
Weather Resistant: NoItem: Receptacle
NEMA Configuration: 5-15RSub-Category: Duplex Receptacles
Number of Wires: 3Material: Thermoplastic Nylon
Outlet Type: DecoratorApplication Environment: Commercial Environments
Number of Poles: 2Wiring Method: Back and Side
Tamper Resistant: NoMounting Type: Flush
Standards: UL Listed 498, UL 1449 3rd Edition Listed, CSA C22.2 Certified Type 3, ANSI C-73, NEMA WD-6, NOM 057Country of Origin (subject to change): Mexico

Description

Receptacle, Commercial Environments Application Environment, 15 Amps, 5-15R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression Yes, Outlet Type Decorator, Mounting Type Flush, Phase 1, HP 0.5, Color Ivory, Material Thermoplastic Nylon, Wiring Method Back and Side, Power Indicator Yes, Standards UL Listed 498, UL 1449 3rd Edition Listed, CSA C22.2 Certified Type 3, ANSI C-73, NEMA WD-6, NOM 057, Number of Gangs 1

Reviews