Receptacle, Deco, 15A, 5-15R, 125V, Ivory

LEVITON |Zoro #: G1932917|Mfr #: 5325-I

$1.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1932917 Mfr #: 5325-I
Voltage: 125VACSub-Category: Duplex Receptacles
Power Indicator: NoNEMA Configuration: 5-15R
Number of Gangs: 1Phase: 1
Number of Poles: 2Number of Wires: 3
Surge Suppression: NoAmps: 15
Mounting Type: FlushItem: Receptacle
HP: 0.5Standards: UL Listed, CSA Certified
Wiring Method: Push and SideMaterial: Thermoplastic
Color: IvoryDescription: Grounding
Application Environment: General PurposeTamper Resistant: No
Weather Resistant: NoOutlet Type: Decorator
Country of Origin (subject to change): United States

Product Description

Receptacle, General Purpose Application Environment, 15 Amps, 5-15R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Decorator, Mounting Type Flush, Phase 1, HP 0.5, Color Ivory, Material Thermoplastic, Wiring Method Push and Side, Power Indicator No, Description Grounding, Standards UL Listed, CSA Certified, Number of Gangs 1

Product Reviews

Save 15% when you sign up for Z-mail.