Receptacle, Deco, 15A, 5-15R, 125V, White

LEVITON| Zoro #: G2473502| Mfr #: 16252-W

$3.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2473502 Mfr #: 16252-W
NEMA Configuration: 5-15RVoltage: 125VAC
Power Indicator: NoItem: Receptacle
Mounting Type: FlushSub-Category: Duplex Receptacles
Number of Gangs: 1Phase: 1
HP: 0.5Number of Poles: 2
Number of Wires: 3Amps: 15
Surge Suppression: NoStandards: UL Listed 498 File E13399, CSA C22.2 No. 42 File LR-406, ANSI C-73, NEMA WD-6, NOM 057
Application Environment: Commercial EnvironmentsTamper Resistant: No
Weather Resistant: NoOutlet Type: Decorator
Wiring Method: Back and SideMaterial: Thermoplastic Nylon
Color: WhiteCountry of Origin (subject to change): Multiple

Product Description

Receptacle, Commercial Environments Application Environment, 15 Amps, 5-15R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Decorator, Mounting Type Flush, Phase 1, HP 0.5, Color White, Material Thermoplastic Nylon, Wiring Method Back and Side, Power Indicator No, Standards UL Listed 498 File E13399, CSA C22.2 No. 42 File LR-406, ANSI C-73, NEMA WD-6, NOM 057, Number of Gangs 1

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.