15A Duplex Decorator Receptacle 125VAC 5-15R WH

LEVITON| Zoro #: G0456687| Mfr #: TDR15-W

$7.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0456687 Mfr #: TDR15-W
NEMA Configuration: 5-15RVoltage: 125VAC
Power Indicator: NoItem: Receptacle
Mounting Type: FlushSub-Category: Duplex Receptacles
Number of Gangs: 1Phase: 1
HP: 0.5Number of Poles: 2
Number of Wires: 3Amps: 15
Surge Suppression: NoStandards: UL Listed, CSA Certified, ANSI, NEMA WD-6, NOM
Tamper Resistant: YesWeather Resistant: No
Outlet Type: DecoratorWiring Method: Back and Side
Material: NylonColor: white
Application Environment: Commercial EnvironmentsCountry of Origin (subject to change): Mexico

Product Description

This receptacle from Leviton ensures you have the proper plugs, connectors, receptacles and more for your straight blade devices. This receptacle has a 5-15R configuration with a voltage of 125VAC and an amperage of 15. It has 2 poles and 3 wires. This receptacle works with a decorator outlet. A flush mounting allows for utmost usability. It has 1 phase. It is made of nylon material.

Product Reviews

Save 15%. Sign up for Z-mail.