Receptacle, Deco, 20A, 5-20R, 125V, Blue

LEVITON |Zoro #: G1318597|Mfr #: 7380-B

$39.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1318597 Mfr #: 7380-B
Voltage: 125VACSub-Category: Duplex Receptacles
Accessory Group: -Weather Resistant: No
Power Indicator: YesNumber of Gangs: 1
Phase: 1Outlet Type: Decorator
Number of Poles: 2Number of Wires: 3
Surge Suppression: YesMounting Type: Flush
Boot Code: -Item: Receptacle
Wiring Method: Back and SideStandards: UL Listed 498, UL 1449 3rd Edition Listed, CSA C22.2 Certified Type 3, ANSI C-73, NEMA WD-6, NOM 057
Amps: 20NEMA Configuration: 5-20R
Color: BlueHP: 1.0
Material: Thermoplastic NylonApplication Environment: Commercial Environments
Tamper Resistant: NoSpecial Features: Audible Alarm
Country of Origin (subject to change): Mexico

Product Description

Receptacle, Commercial Environments Application Environment, 20 Amps, 5-20R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression Yes, Outlet Type Decorator, Mounting Type Flush, Special Features Audible Alarm, Phase 1, HP 1.0, Color Blue, Material Thermoplastic Nylon, Wiring Method Back and Side, Power Indicator Yes

Product Reviews

Save 15% when you sign up for Z-mail.