Receptacle, Deco, 20A, 5-20R, 125V, Blue

LEVITON |Zoro #: G2016813|Mfr #: T5380-B

$41.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2016813 Mfr #: T5380-B
Voltage: 125VACSub-Category: Duplex Receptacles
Wiring Method: Back and SideAccessory Group: -
Weather Resistant: NoPower Indicator: Yes
Item: ReceptaclePhase: 1
Number of Poles: 2Outlet Type: Decorator
Number of Wires: 3Surge Suppression: Yes
Mounting Type: FlushBoot Code: -
Number of Gangs: 1Standards: UL Listed, CSA Certified, ANSI C-73, NEMA WD-6, NOM
Amps: 20NEMA Configuration: 5-20R
Color: BlueHP: 1.0
Description: Includes WallplateApplication Environment: Commercial Environments
Tamper Resistant: YesMaterial: Nylon/Polycarbonate
Country of Origin (subject to change): Mexico

Product Description

Receptacle, Commercial Environments Application Environment, 20 Amps, 5-20R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant Yes, Weather Resistant No, Surge Suppression Yes, Outlet Type Decorator, Mounting Type Flush, Phase 1, HP 1.0, Color Blue, Material Nylon/Polycarbonate, Wiring Method Back and Side, Power Indicator Yes, Description Includes Wallplate, Standards UL Listed, CSA Certified, ANSI C-73, NEMA WD-6, NOM, Number of Gangs 1

Product Reviews

Save 15% when you sign up for Z-mail.