DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Receptacle, Deco, 20A, 5-20R, 125V, Gray

LEVITON| Zoro #: G0987034| Mfr #: 16352-GY

$3.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0987034 Mfr #: 16352-GY
Voltage: 125VACSub-Category: Duplex Receptacles
Color: GrayWiring Method: Back and Side
Accessory Group: -Weather Resistant: No
Standards: UL Listed 498 File E13399, CSA C22.2 No. 42 File LR-406, ANSI C-73, NEMA WD-6, NOM 057Power Indicator: No
NEMA Configuration: 5-20RMaterial: Thermoplastic Nylon
Number of Gangs: 1Phase: 1
Number of Poles: 2Outlet Type: Decorator
Number of Wires: 3Surge Suppression: No
Amps: 20Mounting Type: Flush
Boot Code: -Item: Receptacle
HP: 1.0Tamper Resistant: No
Application Environment: General PurposeCountry of Origin (subject to change): Mexico

Product Description

Receptacle, General Purpose Application Environment, 20 Amps, 5-20R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Decorator, Mounting Type Flush, Phase 1, HP 1.0, Color Gray, Material Thermoplastic Nylon, Wiring Method Back and Side, Power Indicator No, Standards UL Listed 498 File E13399, CSA C22.2 No. 42 File LR-406, ANSI C-73, NEMA WD-6, NOM 057, Number of Gangs 1

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.