Receptacle, Deco, 20A, 5-20R, 125V, Ivory

LEVITON |Zoro #: G0997062|Mfr #: 8380-I

$37.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0997062 Mfr #: 8380-I
Voltage: 125VACSub-Category: Duplex Receptacles
Accessory Group: -Weather Resistant: No
Power Indicator: YesNumber of Gangs: 1
Phase: 1Outlet Type: Decorator
Number of Poles: 2Number of Wires: 3
Surge Suppression: YesMounting Type: Flush
Boot Code: -Item: Receptacle
Wiring Method: Back and SideStandards: UL Listed 498HG File E13399, UL 498, UL 1449 3rd Edition Listed, CSA C22.2 Certified Type 3, ANSI C-73, NEMA WD-6, NOM 057
Amps: 20NEMA Configuration: 5-20R
Color: IvoryHP: 1.0
Material: NylonApplication Environment: Hospital Grade
Tamper Resistant: NoSpecial Features: Audible Alarm
Country of Origin (subject to change): Mexico

Product Description

Receptacle, Hospital Grade Application Environment, 20 Amps, 5-20R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression Yes, Outlet Type Decorator, Mounting Type Flush, Special Features Audible Alarm, Phase 1, HP 1.0, Color Ivory, Material Nylon, Wiring Method Back and Side, Power Indicator Yes

Product Reviews

Save 15% when you sign up for Z-mail.