Receptacle, Deco, 20A, 5-20R, 125V, Ivory

LEVITON |Zoro #: G0603093|Mfr #: T7380-I

$38.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0603093 Mfr #: T7380-I
Voltage: 125VACSub-Category: Duplex Receptacles
Wiring Method: Back and SideAccessory Group: -
Weather Resistant: NoPower Indicator: Yes
Item: ReceptaclePhase: 1
Outlet Type: DecoratorNumber of Poles: 2
Number of Wires: 3Surge Suppression: Yes
Mounting Type: FlushBoot Code: -
Number of Gangs: 1Standards: UL Listed, CSA Certified, ANSI C-73, NEMA WD-6, NOM
Amps: 20NEMA Configuration: 5-20R
Color: IvoryHP: 1.0
Description: Includes WallplateMaterial: Nylon/Polycarbonate
Application Environment: Commercial EnvironmentsTamper Resistant: Yes
Special Features: Audible AlarmCountry of Origin (subject to change): Mexico

Product Description

Receptacle, Commercial Environments Application Environment, 20 Amps, 5-20R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant Yes, Weather Resistant No, Surge Suppression Yes, Outlet Type Decorator, Mounting Type Flush, Special Features Audible Alarm, Phase 1, HP 1.0, Color Ivory, Material Nylon/Polycarbonate, Wiring Method Back and Side, Power Indicator Yes, Description Includes Wallplate, Standards UL Listed, CSA Certified, ANSI C-73, NEMA WD-6, NOM

Product Reviews

Save 15% when you sign up for Z-mail.