Receptacle, Duplex, 15A, 5-15R, 125V, Brown

LEVITON| Zoro #: G1379043| Mfr #: 5262

$5.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1379043 Mfr #: 5262
Voltage: 125VACSub-Category: Duplex Receptacles
Power Indicator: NoNEMA Configuration: 5-15R
Number of Gangs: 1Phase: 1
Number of Poles: 2Number of Wires: 3
Surge Suppression: NoAmps: 15
Mounting Type: FlushItem: Receptacle
HP: 0.5Standards: UL Listed 498 File E13399, CSA C22.2 No. 42 File 152105, ANSI C-73, NEMA WD-6, NOM 057
Description: Finder Groove Face, GroundingApplication Environment: Industrial Environments
Tamper Resistant: NoWeather Resistant: No
Outlet Type: DuplexWiring Method: Back and Side
Material: NylonColor: Brown
Country of Origin (subject to change): Multiple

Product Description

Receptacle, Industrial Environments Application Environment, 15 Amps, 5-15R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Duplex, Mounting Type Flush, Phase 1, HP 0.5, Color Brown, Material Nylon, Wiring Method Back and Side, Power Indicator No, Description Finder Groove Face, Grounding, Standards UL Listed 498 File E13399, CSA C22.2 No. 42 File 152105, ANSI C-73, NEMA WD-6, NOM 057

Product Reviews

Save 15%. Sign up for Z-mail.