Shop Alternate Products
This Product is Discontinued
Leviton
15A Duplex Receptacle 125Vac 5-15R Gy (Discontinued)
Mfr # TWR15-GY
Zoro # G0650702
This Product is Discontinued
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Commercial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 15
- Voltage - Plugs and Receptacles 125V AC