Receptacle, Duplex, 15A, 5-15R, 125V, Ivory

LEVITON |Zoro #: G1119115|Mfr #: 5320-I

$0.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1119115 Mfr #: 5320-I
NEMA Configuration: 5-15RVoltage: 125VAC
Power Indicator: NoItem: Receptacle
Mounting Type: FlushSub-Category: Duplex Receptacles
Number of Gangs: 1Phase: 1
HP: 0.5Number of Poles: 2
Number of Wires: 3Amps: 15
Surge Suppression: NoStandards: UL Listed, CSA Certified
Application Environment: General PurposeTamper Resistant: No
Weather Resistant: NoOutlet Type: Duplex
Wiring Method: Push and SideMaterial: Thermoplastic
Color: IvoryCountry of Origin (subject to change): United States

Product Description

Receptacle, General Purpose Application Environment, 15 Amps, 5-15R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Duplex, Mounting Type Flush, Phase 1, HP 0.5, Color Ivory, Material Thermoplastic, Wiring Method Push and Side, Power Indicator No, Standards UL Listed, CSA Certified, Number of Gangs 1

Product Reviews

Save 15% when you sign up for Z-mail.