Receptacle, Duplex, 15A, 5-15R, 125V, Ivory

LEVITON| Zoro #: G1751136| Mfr #: 8200-SGI

$13.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1751136 Mfr #: 8200-SGI
Voltage: 125VACSub-Category: Duplex Receptacles
Power Indicator: NoNEMA Configuration: 5-15R
Number of Gangs: 1Phase: 1
Number of Poles: 2Number of Wires: 3
Surge Suppression: NoAmps: 15
Mounting Type: FlushItem: Receptacle
HP: 0.5Standards: UL Listed 498HG File E13399, UL Fed Spec WC-596 File E13399, CSA C22.2 No. 42 File 152105, ANSI C-73, NEMA WD-6, NOM 057
Weather Resistant: NoOutlet Type: Duplex
Wiring Method: Back and SideMaterial: Nylon
Color: IvoryDescription: Smooth Face, Nickel Plated Brass Strap
Application Environment: Heavy Use Hospital GradeTamper Resistant: Yes
Country of Origin (subject to change): Mexico

Product Description

Receptacle, Heavy Use Hospital Grade Application Environment, 15 Amps, 5-15R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant Yes, Weather Resistant No, Surge Suppression No, Outlet Type Duplex, Mounting Type Flush, Phase 1, HP 0.5, Color Ivory, Material Nylon, Wiring Method Back and Side, Power Indicator No, Description Smooth Face, Nickel Plated Brass Strap

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.