Receptacle, Duplex, 15A, 5-15R, 125V, Orange

LEVITON| Zoro #: G0786791| Mfr #: 5262-IG

$5.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0786791 Mfr #: 5262-IG
Voltage: 125VACWeather Resistant: No
Number of Gangs: 1Phase: 1
Number of Poles: 2Number of Wires: 3
Surge Suppression: NoMounting Type: Flush
Standards: UL Listed 498 File E13399, UL Fed Spec WC-596 File E13399, CSA C22.2 No. 42 File 152105, ANSI C-73, NEMA WD-6, NOM 057Item: Receptacle
Amps: 15NEMA Configuration: 5-15R
Color: orangeHP: 0.5
Description: SmoothOutlet Type: Duplex
Power Indicator: NoWiring Method: Back and Side
Special Features: Isolated GroundApplication Environment: Industrial Environments
Material: Thermoplastic NylonTamper Resistant: No
Sub-Category: Duplex ReceptaclesCountry of Origin (subject to change): Multiple

Product Description

This receptacle from Leviton ensures you have the proper plugs, connectors, receptacles and more for your straight blade devices.This receptacle has a 5-15R configuration with a voltage of 125VAC and an amperage of 15. It has 2 poles and 3 wires.It is made of thermoplastic nylon material. It has 1 phase. A flush mounting allows for utmost usability. This receptacle works with a duplex outlet.

Product Reviews

Save 15%. Sign up for Z-mail.