Receptacle, Duplex, 15A, 5-15R, 125V, Red

LEVITON| Zoro #: G1051915| Mfr #: 5262-R

$5.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1051915 Mfr #: 5262-R
Voltage: 125VACSub-Category: Duplex Receptacles
Power Indicator: NoNEMA Configuration: 5-15R
Number of Gangs: 1Phase: 1
Number of Poles: 2Number of Wires: 3
Surge Suppression: NoAmps: 15
Mounting Type: FlushItem: Receptacle
HP: 0.5Standards: UL Listed 498 File E13399, UL Fed Spec WC-596 File E13399, CSA C22.2 No. 42 File 152105, ANSI C-73, NEMA WD-6, NOM 057
Wiring Method: Back and SideMaterial: Thermoplastic Nylon
Color: RedSpecial Features: Isolated Ground
Description: Smooth, Brass StrapApplication Environment: Industrial Environments
Tamper Resistant: NoWeather Resistant: No
Outlet Type: DuplexCountry of Origin (subject to change): Mexico

Product Description

Receptacle, Industrial Environments Application Environment, 15 Amps, 5-15R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Duplex, Mounting Type Flush, Special Features Isolated Ground, Phase 1, HP 0.5, Color Red, Material Thermoplastic Nylon, Wiring Method Back and Side, Power Indicator No, Description Smooth, Brass Strap

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.