Receptacle, Duplex, 15A, 5-15R, 125V, Red

LEVITON |Zoro #: G2356112|Mfr #: 8200-IGR

$13.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2356112 Mfr #: 8200-IGR
Voltage: 125VACWeather Resistant: No
Phase: 1Number of Poles: 2
Number of Wires: 3Surge Suppression: No
Mounting Type: FlushNumber of Gangs: 1
Description: Smooth Face, Nickel Plated Brass StrapStandards: UL Listed 498HG File E13399, UL Fed Spec WC-596 File E13399, CSA C22.2 No. 42 File 152105, ANSI C-73, NEMA WD-6, NOM 057
Item: ReceptacleAmps: 15
NEMA Configuration: 5-15RColor: Red
HP: 0.5Tamper Resistant: No
Sub-Category: Duplex ReceptaclesOutlet Type: Duplex
Power Indicator: NoAccessory Group: -
Wiring Method: Back and SideBoot Code: -
Special Features: Isolated GroundApplication Environment: Hospital Grade
Material: NylonCountry of Origin (subject to change): Multiple

Product Description

Receptacle, Hospital Grade Application Environment, 15 Amps, 5-15R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Duplex, Mounting Type Flush, Special Features Isolated Ground, Phase 1, HP 0.5, Color Red, Material Nylon, Wiring Method Back and Side, Power Indicator No, Description Smooth Face, Nickel Plated Brass Strap

Product Reviews

Save 15% when you sign up for Z-mail.