Receptacle, Duplex, 15A, 5-15R, 125V, Red

LEVITON| Zoro #: G1964286| Mfr #: 8200-R

$6.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1964286 Mfr #: 8200-R
Voltage: 125VACSub-Category: Duplex Receptacles
Power Indicator: NoNEMA Configuration: 5-15R
Number of Gangs: 1Phase: 1
Number of Poles: 2Number of Wires: 3
Surge Suppression: NoAmps: 15
Mounting Type: FlushItem: Receptacle
HP: 0.5Standards: UL Listed 498 File E13399, CSA C22.2 No. 42 File 152105, ANSI C-73, NEMA WD-6, NOM 057
Application Environment: Heavy Use Hospital GradeTamper Resistant: No
Weather Resistant: NoOutlet Type: Duplex
Wiring Method: Back and SideMaterial: Nylon
Color: RedDescription: Smooth Face, Nickel Plated Brass Strap
Country of Origin (subject to change): Mexico

Product Description

Receptacle, Heavy Use Hospital Grade Application Environment, 15 Amps, 5-15R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Duplex, Mounting Type Flush, Phase 1, HP 0.5, Color Red, Material Nylon, Wiring Method Back and Side, Power Indicator No, Description Smooth Face, Nickel Plated Brass Strap, Standards UL Listed 498 File E13399, CSA C22.2 No. 42 File 152105, ANSI C-73, NEMA WD-6, NOM 057

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.