Receptacle, Duplex, 15A, 5-15R, 125V, White

LEVITON |Zoro #: G1598484|Mfr #: 5262-IGW

$6.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1598484 Mfr #: 5262-IGW
Voltage: 125VACWeather Resistant: No
Phase: 1Number of Poles: 2
Number of Wires: 3Surge Suppression: No
Mounting Type: FlushNumber of Gangs: 1
Description: SmoothStandards: UL Listed 498 File E13399, UL Fed Spec WC-596 File E13399, CSA C22.2 No. 42 File 152105, ANSI C-73, NEMA WD-6, NOM 057
Item: ReceptacleAmps: 15
NEMA Configuration: 5-15RColor: White
HP: 0.5Sub-Category: Duplex Receptacles
Outlet Type: DuplexPower Indicator: No
Accessory Group: -Wiring Method: Back and Side
Boot Code: -Special Features: Isolated Ground
Application Environment: Industrial EnvironmentsMaterial: Nylon
Tamper Resistant: NoCountry of Origin (subject to change): Mexico

Product Description

Receptacle, Industrial Environments Application Environment, 15 Amps, 5-15R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Duplex, Mounting Type Flush, Special Features Isolated Ground, Phase 1, HP 0.5, Color White, Material Nylon, Wiring Method Back and Side, Power Indicator No, Description Smooth

Product Reviews

Save 15% when you sign up for Z-mail.