DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Receptacle, Duplex, 15A, 5-15R, 125V, White

LEVITON| Zoro #: G2013672| Mfr #: 8200-W

$5.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2013672 Mfr #: 8200-W
Voltage: 125VACSub-Category: Duplex Receptacles
Power Indicator: NoNEMA Configuration: 5-15R
Number of Gangs: 1Phase: 1
Number of Poles: 2Number of Wires: 3
Surge Suppression: NoAmps: 15
Mounting Type: FlushItem: Receptacle
HP: 0.5Standards: UL Listed 498HG File E13399, UL Fed Spec WC-596 File E13399, CSA C22.2 No. 42 File 152105, ANSI C-73, NEMA WD-6, NOM 057
Description: Smooth Face, Nickel Plated Brass StrapApplication Environment: Heavy Use Hospital Grade
Tamper Resistant: NoWeather Resistant: No
Outlet Type: DuplexWiring Method: Back and Side
Material: NylonColor: White
Country of Origin (subject to change): Multiple

Product Description

Receptacle, Heavy Use Hospital Grade Application Environment, 15 Amps, 5-15R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Duplex, Mounting Type Flush, Phase 1, HP 0.5, Color White, Material Nylon, Wiring Method Back and Side, Power Indicator No, Description Smooth Face, Nickel Plated Brass Strap

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.