Shop Alternate Products
This Product is Discontinued
Leviton
20A Duplex Receptacle 125Vac 5-20R Bn (Discontinued)
Mfr # 8300-SG
Zoro # G0428626
This Product is Discontinued
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Heavy Use Hospital Grade
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20
- Voltage - Plugs and Receptacles 125V AC