Receptacle, Duplex, 20A, 5-20R, 125V, Ivory

LEVITON |Zoro #: G1364167|Mfr #: 8300-HLI

$14.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1364167 Mfr #: 8300-HLI
Voltage: 125VACSub-Category: Duplex Receptacles
Power Indicator: NoNEMA Configuration: 5-20R
Number of Gangs: 1Phase: 1
Number of Poles: 2Number of Wires: 3
Surge Suppression: NoAmps: 20
Mounting Type: FlushItem: Receptacle
HP: 1.0Standards: UL Listed 498HG File E13399, UL Fed Spec WC-596 File E13399, CSA C22.2 No. 42 File 152105, ANSI C-73, NEMA WD-6, NOM 057
Material: NylonColor: Ivory
Special Features: IlluminatedApplication Environment: Hospital Grade
Tamper Resistant: NoWeather Resistant: No
Outlet Type: DuplexWiring Method: Back and Side
Country of Origin (subject to change): United States

Product Description

Receptacle, Hospital Grade Application Environment, 20 Amps, 5-20R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Duplex, Mounting Type Flush, Special Features Illuminated, Phase 1, HP 1.0, Color Ivory, Material Nylon, Wiring Method Back and Side, Power Indicator No

Product Reviews

Save 15% when you sign up for Z-mail.