Receptacle, Duplex, 20A, 5-20R, 125V, Ivory

LEVITON| Zoro #: G0673592| Mfr #: 8300-I

$6.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0673592 Mfr #: 8300-I
NEMA Configuration: 5-20RVoltage: 125VAC
Power Indicator: NoItem: Receptacle
Mounting Type: FlushSub-Category: Duplex Receptacles
Number of Gangs: 1Phase: 1
HP: 1.0Number of Poles: 2
Number of Wires: 3Amps: 20
Surge Suppression: NoStandards: UL Listed 498HG File E13399, UL Fed Spec WC-59Z File E13399, CSA C22.2 No. 42 File 152105, ANSI C-73, NEMA WD-1 and WD-6, NOM 057
Color: IvoryApplication Environment: Heavy Use Hospital Grade
Tamper Resistant: NoWeather Resistant: No
Outlet Type: DuplexWiring Method: Back and Side
Material: NylonCountry of Origin (subject to change): Multiple

Product Description

Receptacle, Heavy Use Hospital Grade Application Environment, 20 Amps, 5-20R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Duplex, Mounting Type Flush, Phase 1, HP 1.0, Color Ivory, Material Nylon, Wiring Method Back and Side, Power Indicator No, Standards UL Listed 498HG File E13399, UL Fed Spec WC-59Z File E13399, CSA C22.2 No. 42 File 152105, ANSI C-73, NEMA WD-1 and WD-6, NOM 057

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.