Receptacle, Duplex, 20A, 5-20R, 125V, Ivory

LEVITON| Zoro #: G1488496| Mfr #: 8300-SGI

$12.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1488496 Mfr #: 8300-SGI
NEMA Configuration: 5-20RVoltage: 125VAC
Power Indicator: NoItem: Receptacle
Mounting Type: FlushSub-Category: Duplex Receptacles
Number of Gangs: 1Phase: 1
HP: 1.0Number of Poles: 2
Number of Wires: 3Amps: 20
Surge Suppression: NoStandards: UL Listed 498HG File E13399, UL Fed Spec WC-596 File E13399, CSA C22.2 No. 42 File 152105, ANSI C-73, NEMA WD-6, NOM 057
Application Environment: Heavy Use Hospital GradeTamper Resistant: Yes
Weather Resistant: NoOutlet Type: Duplex
Wiring Method: Back and SideMaterial: Nylon
Color: IvoryCountry of Origin (subject to change): Mexico

Product Description

Enhance your electrical outlets with this safe, reliable receptacle from Leviton.This receptacle has a 5-20r NEMA configuration with a voltage of 125VAC and an amperage of 20. It has 2 poles and 3 wires.It has 1 phase. This receptacle works with a duplex outlet. A flush mounting allows for utmost usability. It is made of nylon material.

Product Reviews

Save 15%. Sign up for Z-mail.