Receptacle, Duplex, 20A, 5-20R, 125V, Ivory

LEVITON |Zoro #: G0345816|Mfr #: TBR20-I

$5.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0345816 Mfr #: TBR20-I
NEMA Configuration: 5-20RVoltage: 125VAC
Power Indicator: NoItem: Receptacle
Mounting Type: FlushSub-Category: Duplex Receptacles
Number of Gangs: 1Phase: 1
HP: 1.0Number of Poles: 2
Number of Wires: 3Amps: 20
Surge Suppression: NoStandards: UL Listed, CSA Certified, ANSI, NEMA WD-1 and WD-6, NOM
Application Environment: Commercial EnvironmentsTamper Resistant: Yes
Weather Resistant: NoOutlet Type: Duplex
Wiring Method: Back and SideMaterial: Nylon
Color: IvoryCountry of Origin (subject to change): Mexico

Product Description

Receptacle, Commercial Environments Application Environment, 20 Amps, 5-20R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant Yes, Weather Resistant No, Surge Suppression No, Outlet Type Duplex, Mounting Type Flush, Phase 1, HP 1.0, Color Ivory, Material Nylon, Wiring Method Back and Side, Power Indicator No, Standards UL Listed, CSA Certified, ANSI, NEMA WD-1 and WD-6, NOM, Number of Gangs 1

Product Reviews

Save 15% when you sign up for Z-mail.