Receptacle, Duplex, 20A, 5-20R, 125V, Orange

LEVITON |Zoro #: G0517316|Mfr #: 5362-IG

$4.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0517316 Mfr #: 5362-IG
Voltage: 125VACWeather Resistant: No
Number of Gangs: 1Phase: 1
Number of Poles: 2Number of Wires: 3
Surge Suppression: NoMounting Type: Flush
Description: Smooth FaceStandards: UL Listed 498 File E13399, UL Fed Spec WC-596 File E13399, CSA C22.2 No. 42 File 152105, ANSI C-73, NEMA WD-6, NOM 057
Item: ReceptacleAmps: 20
NEMA Configuration: 5-20RColor: Orange
HP: 1.0Tamper Resistant: No
Sub-Category: Duplex ReceptaclesOutlet Type: Duplex
Power Indicator: NoWiring Method: Back and Side
Special Features: Isolated GroundApplication Environment: Commercial Environments
Material: Thermoplastic NylonCountry of Origin (subject to change): Mexico

Product Description

Receptacle, Commercial Environments Application Environment, 20 Amps, 5-20R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Duplex, Mounting Type Flush, Special Features Isolated Ground, Phase 1, HP 1.0, Color Orange, Material Thermoplastic Nylon, Wiring Method Back and Side, Power Indicator No, Description Smooth Face

Product Reviews

Save 15% when you sign up for Z-mail.