Receptacle, Duplex, 20A, 5-20R, 125V, Red

LEVITON |Zoro #: G2472434|Mfr #: 5362-R

$5.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2472434 Mfr #: 5362-R
Voltage: 125VACSub-Category: Duplex Receptacles
Power Indicator: NoNEMA Configuration: 5-20R
Number of Gangs: 1Phase: 1
Number of Poles: 2Number of Wires: 3
Surge Suppression: NoAmps: 20
Mounting Type: FlushItem: Receptacle
HP: 1.0Standards: UL Listed 498 File E13399, UL Fed Spec WC-596 File E13399, CSA C22.2 No. 42 File 152105, ANSI C-73, NEMA WD-6, NOM 057
Weather Resistant: NoOutlet Type: Duplex
Wiring Method: Back and SideMaterial: Thermoplastic Nylon
Color: RedDescription: Smooth Face, Brass Strap
Application Environment: Industrial EnvironmentsTamper Resistant: No
Country of Origin (subject to change): Multiple

Product Description

Receptacle, Industrial Environments Application Environment, 20 Amps, 5-20R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Duplex, Mounting Type Flush, Phase 1, HP 1.0, Color Red, Material Thermoplastic Nylon, Wiring Method Back and Side, Power Indicator No, Description Smooth Face, Brass Strap

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.