Receptacle, Duplex, 20A, 5-20R, 125V, Red

LEVITON| Zoro #: G1220414| Mfr #: 8300-R

$5.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1220414 Mfr #: 8300-R
NEMA Configuration: 5-20RVoltage: 125VAC
Power Indicator: NoItem: Receptacle
Mounting Type: FlushSub-Category: Duplex Receptacles
Number of Gangs: 1Phase: 1
HP: 1.0Number of Poles: 2
Number of Wires: 3Amps: 20
Surge Suppression: NoStandards: UL Listed 498HG File E13399, UL Fed Spec WC-596 File E13399, CSA C22.2 No. 42 File 152105, ANSI C-73, NEMA WD-6, NOM 057
Outlet Type: DuplexWiring Method: Back and Side
Material: NylonColor: Red
Application Environment: Heavy Use Hospital GradeTamper Resistant: No
Weather Resistant: NoCountry of Origin (subject to change): Multiple

Product Description

Receptacle, Heavy Use Hospital Grade Application Environment, 20 Amps, 5-20R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Duplex, Mounting Type Flush, Phase 1, HP 1.0, Color Red, Material Nylon, Wiring Method Back and Side, Power Indicator No, Standards UL Listed 498HG File E13399, UL Fed Spec WC-596 File E13399, CSA C22.2 No. 42 File 152105, ANSI C-73, NEMA WD-6, NOM 057, Number of Gangs 1

Product Reviews

Save 15%. Sign up for Z-mail.