Receptacle, Duplex, 20A, 5-20R, 125V, White

LEVITON| Zoro #: G2342891| Mfr #: 5362-IGW

$5.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2342891 Mfr #: 5362-IGW
Voltage: 125VACWeather Resistant: No
Phase: 1Number of Poles: 2
Number of Wires: 3Surge Suppression: No
Mounting Type: FlushNumber of Gangs: 1
Standards: UL Listed 498 File E13399, UL Fed Spec WC-596 File E13399, CSA C22.2 No. 42 File 152105, ANSI C-73, NEMA WD-6, NOM 057Item: Receptacle
Amps: 20NEMA Configuration: 5-20R
Color: WhiteHP: 1.0
Description: Smooth FaceSub-Category: Duplex Receptacles
Outlet Type: DuplexPower Indicator: No
Accessory Group: -Wiring Method: Back and Side
Boot Code: -Special Features: Isolated Ground
Application Environment: Commercial EnvironmentsMaterial: Thermoplastic Nylon
Tamper Resistant: NoCountry of Origin (subject to change): Mexico

Product Description

Receptacle, Commercial Environments Application Environment, 20 Amps, 5-20R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Duplex, Mounting Type Flush, Special Features Isolated Ground, Phase 1, HP 1.0, Color White, Material Thermoplastic Nylon, Wiring Method Back and Side, Power Indicator No, Description Smooth Face

Product Reviews

Save 15%. Sign up for Z-mail.