Gift buying made easy: Shop Zoro.com Gift Certificates

Receptacle, Duplex, 20A, 5-20R, 125V, White

LEVITON| Zoro #: G0926247| Mfr #: 8300-W

$7.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0926247 Mfr #: 8300-W
NEMA Configuration: 5-20RVoltage: 125VAC
Power Indicator: NoItem: Receptacle
Mounting Type: FlushSub-Category: Duplex Receptacles
Number of Gangs: 1Phase: 1
HP: 1.0Number of Poles: 2
Number of Wires: 3Amps: 20
Surge Suppression: NoStandards: UL Listed 498HG File E13399, UL Fed Spec WC-596 File E13399, CSA C22.2 No. 42 File 152105, ANSI C-73, NEMA WD-6, NOM 057
Application Environment: Heavy Use Hospital GradeTamper Resistant: No
Weather Resistant: NoOutlet Type: Duplex
Wiring Method: Back and SideMaterial: Nylon
Color: WhiteCountry of Origin (subject to change): Mexico

Product Description

Receptacle, Heavy Use Hospital Grade Application Environment, 20 Amps, 5-20R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Duplex, Mounting Type Flush, Phase 1, HP 1.0, Color White, Material Nylon, Wiring Method Back and Side, Power Indicator No, Standards UL Listed 498HG File E13399, UL Fed Spec WC-596 File E13399, CSA C22.2 No. 42 File 152105, ANSI C-73, NEMA WD-6, NOM 057

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.