Receptacle, Single, 15A, 5-15R, 125V, Brown

LEVITON| Zoro #: G2362254| Mfr #: 5261

$4.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2362254 Mfr #: 5261
Voltage: 125VACSub-Category: Single Receptacles
Weather Resistant: NoNEMA Configuration: 5-15R
Number of Gangs: 1Phase: 1
Outlet Type: SingleNumber of Poles: 2
Number of Wires: 3Surge Suppression: No
Amps: 15Mounting Type: Flush
Item: ReceptacleHP: 0.5
Application Environment: Commercial EnvironmentsStandards: UL Listed 498 File E13399, CSA C22.2 No. 42 File 152105, ANSI C-73, NEMA WD-6, NOM 057
Tamper Resistant: NoPower Indicator: No
Wiring Method: Back and SideSpecial Features: Corrosion Resistant
Material: Thermoplastic NylonColor: Brown
Country of Origin (subject to change): Multiple

Product Description

Receptacle, Commercial Environments Application Environment, 15 Amps, 5-15R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Single, Mounting Type Flush, Special Features Corrosion Resistant, Phase 1, HP 0.5, Color Brown, Material Thermoplastic Nylon, Wiring Method Back and Side, Power Indicator No, Standards UL Listed 498 File E13399, CSA C22.2 No. 42 File 152105, ANSI C-73, NEMA WD-6, NOM 057

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.