Receptacle, Single, 15A, 5-15R, 125V, Ivory

LEVITON| Zoro #: G2285166| Mfr #: 5015-I

$2.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2285166 Mfr #: 5015-I
NEMA Configuration: 5-15RVoltage: 125VAC
Outlet Type: SingleItem: Receptacle
Mounting Type: FlushSub-Category: Single Receptacles
Number of Gangs: 1Phase: 1
HP: 0.5Number of Poles: 2
Number of Wires: 3Application Environment: Commercial Environments
Amps: 15Surge Suppression: No
Weather Resistant: NoStandards: UL Listed 498 File E13399, UL Fed Spec WC-596 File E13399, CSA C22.2 No. 42 File 152105, ANSI C-73, NEMA WD-2 and WD-6, NOM 057
Tamper Resistant: NoWiring Method: Side
Material: NylonColor: Ivory
Country of Origin (subject to change): United States

Product Description

Receptacle, Commercial Environments Application Environment, 15 Amps, 5-15R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Single, Mounting Type Flush, Phase 1, HP 0.5, Color Ivory, Material Nylon, Wiring Method Side, Standards UL Listed 498 File E13399, UL Fed Spec WC-596 File E13399, CSA C22.2 No. 42 File 152105, ANSI C-73, NEMA WD-2 and WD-6, NOM 057, Number of Gangs 1

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.