Receptacle, Single, 15A, 5-15R, 125V, Ivory

LEVITON| Zoro #: G2020042| Mfr #: T5015-I

$4.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2020042 Mfr #: T5015-I
Voltage: 125VACSub-Category: Single Receptacles
Color: IvoryWiring Method: Back and Side
Weather Resistant: NoStandards: UL Listed, CSA Certified, ANSI C-73, NEMA WD-6, NOM
Power Indicator: NoNEMA Configuration: 5-15R
Material: Thermoplastic NylonNumber of Gangs: 1
Phase: 1Number of Poles: 2
Outlet Type: SingleNumber of Wires: 3
Surge Suppression: NoAmps: 15
Mounting Type: FlushDescription: Narrow Body
Item: ReceptacleHP: 0.5
Tamper Resistant: YesApplication Environment: Commercial Environments
Country of Origin (subject to change): Mexico

Product Description

The next time you want to upgrade your electrical outlets, you'd be wise to take advantage of the opportunities afforded by receptacle from Leviton.This receptacle has a 5-15r NEMA configuration with a voltage of 125VAC and an amperage of 15. It has 2 poles and 3 wires.A flush mounting allows for utmost usability. This receptacle works with a single outlet. It is made of thermoplastic nylon material. It has 1 phase.

Product Reviews

Save 15%. Sign up for Z-mail.