Receptacle, Single, 15A, 5-15R, 125V, Orange

LEVITON| Zoro #: G0377386| Mfr #: 5261-IG

$5.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0377386 Mfr #: 5261-IG
Voltage: 125VACWeather Resistant: No
Phase: 1Number of Poles: 2
Number of Wires: 3Surge Suppression: No
Mounting Type: FlushNumber of Gangs: 1
Standards: UL Listed 498 File E13399, UL Fed Spec WC-596 File E13399, CSA C22.2 No. 42 File 152105, ANSI C-73, NEMA WD-6, NOM 057Item: Receptacle
Amps: 15NEMA Configuration: 5-15R
Color: orangeHP: 0.5
Description: SmoothSpecial Features: Isolated Ground
Application Environment: Commercial EnvironmentsMaterial: Thermoplastic Nylon
Tamper Resistant: NoSub-Category: Single Receptacles
Outlet Type: SinglePower Indicator: No
Accessory Group: -1Wiring Method: Back and Side
Boot Code: -1Country of Origin (subject to change): Multiple

Product Description

This receptacle from Leviton ensures you have the proper plugs, connectors, receptacles and more for your straight blade devices.This receptacle has a 5-15R configuration with a voltage of 125VAC and an amperage of 15. It has 2 poles and 3 wires.It has 1 phase. It is made of thermoplastic nylon material. A flush mounting allows for utmost usability. This receptacle works with a single outlet.

Product Reviews

Save 15%. Sign up for Z-mail.