Receptacle, Single, 15A, 5-15R, 125V, White

LEVITON| Zoro #: G2263807| Mfr #: T5015-W

$4.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2263807 Mfr #: T5015-W
Voltage: 125VACSub-Category: Single Receptacles
Wiring Method: Back and SideWeather Resistant: No
Standards: UL Listed, CSA Certified, ANSI C-73, NEMA WD-6, NOMPower Indicator: No
NEMA Configuration: 5-15RMaterial: Thermoplastic Nylon
Number of Gangs: 1Phase: 1
Number of Poles: 2Outlet Type: Single
Number of Wires: 3Surge Suppression: No
Amps: 15Mounting Type: Flush
Description: Narrow BodyItem: Receptacle
HP: 0.5Tamper Resistant: Yes
Application Environment: Commercial EnvironmentsColor: White
Country of Origin (subject to change): Mexico

Product Description

Receptacle, Commercial Environments Application Environment, 15 Amps, 5-15R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant Yes, Weather Resistant No, Surge Suppression No, Outlet Type Single, Mounting Type Flush, Phase 1, HP 0.5, Color White, Material Thermoplastic Nylon, Wiring Method Back and Side, Power Indicator No, Description Narrow Body, Standards UL Listed, CSA Certified, ANSI C-73, NEMA WD-6, NOM, Number of Gangs 1

Product Reviews

Save 15%. Sign up for Z-mail.