Receptacle, Single, 20A, 10-20R, 250V, Black

LEVITON |Zoro #: G0246267|Mfr #: 5032

$5.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0246267 Mfr #: 5032
Standards: UL Listed 498 File E13399, UL Fed Spec WC-596 File E13399, CSA C22.2 No. 42 File 152105, ANSI C-73, NEMA WD-2 and WD-6, NOM 057Item: Receptacle
Voltage: 250VACAmps: 20
NEMA Configuration: 10-20RColor: Black
Number of Wires: 3HP: 2.0
Mounting Type: FlushTamper Resistant: No
Phase: 1Sub-Category: Single Receptacles
Weather Resistant: NoNumber of Poles: 3
Number of Gangs: 1Outlet Type: Single
Material: NylonPower Indicator: No
Wiring Method: SideDescription: Non Grounding
Application Environment: Industrial EnvironmentsSurge Suppression: No
Country of Origin (subject to change): Mexico

Product Description

Receptacle, Industrial Environments Application Environment, 20 Amps, 10-20R NEMA Configuration, Voltage 250VAC, Number of Poles 3, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Single, Mounting Type Flush, Phase 1, HP 2.0, Color Black, Material Nylon, Wiring Method Side, Power Indicator No, Description Non Grounding

Product Reviews

Save 15% when you sign up for Z-mail.