Receptacle, Single, 20A, 5-20R, 125V, Brown

LEVITON| Zoro #: G2213276| Mfr #: T5020

$4.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2213276 Mfr #: T5020
Voltage: 125VACSub-Category: Single Receptacles
Wiring Method: Back and SideWeather Resistant: No
Standards: UL Listed, CSA Certified, ANSI C-73, NEMA WD-6, NOMPower Indicator: No
NEMA Configuration: 5-20RMaterial: Thermoplastic Nylon
Number of Gangs: 1Phase: 1
Number of Poles: 2Outlet Type: Single
Number of Wires: 3Surge Suppression: No
Amps: 20Mounting Type: Flush
Description: Narrow BodyItem: Receptacle
HP: 1.0Tamper Resistant: Yes
Application Environment: Commercial EnvironmentsColor: Brown
Country of Origin (subject to change): Mexico

Product Description

It's about time for you to check out what a receptacle from Leviton can do to upgrade your electrical outlets.This receptacle has a 5-20r NEMA configuration with a voltage of 125VAC and an amperage of 20. It has 2 poles and 3 wires.It has 1 phase. A flush mounting allows for utmost usability. This receptacle works with a single outlet. It is made of thermoplastic nylon material.

Product Reviews

Save 15%. Sign up for Z-mail.