Receptacle, Single, 20A, 5-20R, 125V, Ivory

LEVITON| Zoro #: G1806043| Mfr #: 5361-I

$5.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1806043 Mfr #: 5361-I
NEMA Configuration: 5-20RVoltage: 125VAC
Outlet Type: SinglePower Indicator: No
Wiring Method: Back and SideItem: Receptacle
Mounting Type: FlushMaterial: Thermoplastic Nylon
Sub-Category: Single ReceptaclesNumber of Gangs: 1
Phase: 1HP: 1.0
Number of Poles: 2Number of Wires: 3
Amps: 20Surge Suppression: No
Weather Resistant: NoStandards: UL Listed 498 File E13399, CSA C22.2 No. 42 File 152105, ANSI C-73, NEMA WD-6, NOM 057
Application Environment: Industrial EnvironmentsTamper Resistant: No
Color: IvoryCountry of Origin (subject to change): Mexico

Product Description

Receptacle, Industrial Environments Application Environment, 20 Amps, 5-20R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Single, Mounting Type Flush, Phase 1, HP 1.0, Color Ivory, Material Thermoplastic Nylon, Wiring Method Back and Side, Power Indicator No, Standards UL Listed 498 File E13399, CSA C22.2 No. 42 File 152105, ANSI C-73, NEMA WD-6, NOM 057, Number of Gangs 1

Product Reviews

Save 15%. Sign up for Z-mail.