Receptacle, Single, 20A, 5-20R, 125V, Ivory

LEVITON| Zoro #: G1887602| Mfr #: T5020-I

$5.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1887602 Mfr #: T5020-I
Voltage: 125VACSub-Category: Single Receptacles
Wiring Method: Back and SideWeather Resistant: No
Power Indicator: NoNEMA Configuration: 5-20R
Material: Thermoplastic NylonNumber of Gangs: 1
Phase: 1Number of Poles: 2
Outlet Type: SingleNumber of Wires: 3
Surge Suppression: NoAmps: 20
Mounting Type: FlushItem: Receptacle
HP: 1.0Standards: UL Listed, CSA Certified, ANSI C-73, NEMA WD-6, NOM
Description: Narrow BodyApplication Environment: Commercial Environments
Tamper Resistant: YesColor: Ivory
Country of Origin (subject to change): Mexico

Product Description

Receptacle, Commercial Environments Application Environment, 20 Amps, 5-20R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant Yes, Weather Resistant No, Surge Suppression No, Outlet Type Single, Mounting Type Flush, Phase 1, HP 1.0, Color Ivory, Material Thermoplastic Nylon, Wiring Method Back and Side, Power Indicator No, Description Narrow Body, Standards UL Listed, CSA Certified, ANSI C-73, NEMA WD-6, NOM, Number of Gangs 1

Product Reviews

Save 15%. Sign up for Z-mail.