Receptacle, Single, 20A, 5-20R, 125V, Orange

LEVITON |Zoro #: G1764043|Mfr #: 5361-IG

$9.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1764043 Mfr #: 5361-IG
Voltage: 125VACWeather Resistant: No
Phase: 1Number of Poles: 2
Number of Wires: 3Surge Suppression: No
Mounting Type: FlushNumber of Gangs: 1
Description: SmoothStandards: UL Listed 498 File E13399, UL Fed Spec WC-596 File E13399, CSA C22.2 No. 42 File 152105, ANSI C-73, NEMA WD-6, NOM 057
Item: ReceptacleAmps: 20
NEMA Configuration: 5-20RColor: Orange
HP: 1.0Outlet Type: Single
Power Indicator: NoAccessory Group: -
Wiring Method: Back and SideBoot Code: -
Special Features: Isolated GroundApplication Environment: Industrial Environments
Material: Thermoplastic NylonTamper Resistant: No
Sub-Category: Single ReceptaclesCountry of Origin (subject to change): Mexico

Product Description

Receptacle, Industrial Environments Application Environment, 20 Amps, 5-20R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Single, Mounting Type Flush, Special Features Isolated Ground, Phase 1, HP 1.0, Color Orange, Material Thermoplastic Nylon, Wiring Method Back and Side, Power Indicator No, Description Smooth

Product Reviews

Save 15% when you sign up for Z-mail.