DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Receptacle, Single, 30A, 14-30R, 250V, Black

LEVITON| Zoro #: G0308341| Mfr #: 278

$8.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0308341 Mfr #: 278
NEMA Configuration: 14-30RVoltage: 250VAC
Outlet Type: SinglePower Indicator: No
Wiring Method: SideStandards: UL Listed, CSA Certified, ANSI C-73, NEMA WD-6
Item: ReceptacleMounting Type: Flush
Material: NylonSub-Category: Single Receptacles
Tamper Resistant: NoNumber of Gangs: 1
Color: BlackPhase: 1
HP: 2.0Number of Poles: 3
Number of Wires: 4Application Environment: Industrial Environments
Amps: 30Surge Suppression: No
Weather Resistant: NoCountry of Origin (subject to change): Mexico

Product Description

Receptacle, Industrial Environments Application Environment, 30 Amps, 14-30R NEMA Configuration, Voltage 250VAC, Number of Poles 3, Number of Wires 4, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Single, Mounting Type Flush, Phase 1, HP 2.0, Color Black, Material Nylon, Wiring Method Side, Power Indicator No, Standards UL Listed, CSA Certified, ANSI C-73, NEMA WD-6, Number of Gangs 1

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.